






€1.80/ pieceexcl. VAT
€2.17incl. VAT
Sold per: 20Min. order: 20
232 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 12 |
Bolt length | 79 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 12 mm |
d0 | 12 |
h2 | 115 |
L | 126 |
ØD | 12 |
SW | 19 |