






€0.56/ pieceexcl. VAT
€0.68incl. VAT
Sold per: 100Min. order: 100
400 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 6 |
Bolt length | 12 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 6 mm |
d0 | 6 |
h2 | 45 |
L | 50 |
ØD | 6 |
SW | 10 |