






€0.74/ pieceexcl. VAT
€0.90incl. VAT
Sold per: 50Min. order: 50
450 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 8 |
Bolt length | 39 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 8 mm |
d0 | 8 |
h2 | 66 |
L | 71 |
ØD | 8 |
SW | 13 |