HVAC Balancing Valve dynamic

  • 9
  • 5
  • 27
  • 41
  • 1
  • 3
  • 3
  • 2
  • 5
41 Products showing for HVAC Balancing Valve dynamic

€268.65/ pieceexcl. VAT

€325.07incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€211.00/ pieceexcl. VAT

€255.31incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€79.83/ pieceexcl. VAT

€96.59incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Regulating valve Series: 143 00 Type: 2420K Dynamic Bronze KIWA Kvs value: 1.08m³/h from 50 to 65°C PN16 Internal thread (BSPP) 1/2" (15)

  • Eriks:11815398
  • Manufacturer:1430001500
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16
  • Adjustment range:from 50 to 65 °C

€195.50/ pieceexcl. VAT

€236.56incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

TA Regulating valve Series: TA-Modulator Type: 26293 Dynamic AMETAL Kvs value: 3.6m³/h PN16 External thread (BSPP) 1.1/2" (40)

  • Eriks:13463571
  • Manufacturer:52 164-332
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16
  • Control range:from 720 to 3600 l/h

€273.00/ pieceexcl. VAT

€330.33incl. VAT

13 In stock - Estimated delivery date 13/11/2026

€309.60/ pieceexcl. VAT

€374.62incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

TA Regulating valve Series: TA-COMPACT-P Type: 26361 Dynamic Open-close Kvs value: 0.12m³/h PN16 External thread (BSPP) 1/2" (15)

  • Eriks:12712494
  • Manufacturer:52 164-015
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16
  • Type of regulation:Open-close

€125.00/ pieceexcl. VAT

€151.25incl. VAT

11 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

KEMPER Regulating valve Series: 134 0G Type: 2422K Dynamic Bronze KIWA Kvs value: 0.4m³/h from 62 to 64°C PN16 External thread (BSPP) DN15

  • Eriks:11815401
  • Manufacturer:1340G01500
  • Nominal inner diameter:DN15
  • Pressure rating:PN16
  • Adjustment range:from 62 to 64 °C

€232.05/ pieceexcl. VAT

€280.78incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Regulating valve Series: 141 0G Type: 2419K Dynamic Bronze KIWA Kvs value: 1.94m³/h from 50 to 65°C PN16 External thread (BSPP) DN20

  • Eriks:11815396
  • Manufacturer:1410G02000
  • Nominal inner diameter:DN20
  • Pressure rating:PN16
  • Adjustment range:from 50 to 65 °C

€207.40/ pieceexcl. VAT

€250.95incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

KEMPER Regulating valve Series: 141 0G Type: 2419K Dynamic Bronze KIWA Kvs value: 1.08m³/h from 50 to 65°C PN16 External thread (BSPP) DN15

  • Eriks:11815395
  • Manufacturer:1410G01500
  • Nominal inner diameter:DN15
  • Pressure rating:PN16
  • Adjustment range:from 50 to 65 °C

€190.83/ pieceexcl. VAT

€230.90incl. VAT

106 In stock - Estimated delivery date 13/11/2026
Product Image

TA Regulating valve Series: TA-Modulator Type: 26293 Dynamic AMETAL Kvs value: 1.75m³/h PN16 External thread (BSPP) 1.1/4" (32)

  • Eriks:13463570
  • Manufacturer:52 164-325
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN16
  • Control range:from 340 to 1750 l/h

€170.00/ pieceexcl. VAT

€205.70incl. VAT

Estimated delivery date - 01/12/2026
Product Image

TA Regulating valve Series: TA-Modulator Type: 26293 Dynamic AMETAL Kvs value: 0.98m³/h PN16 External thread (BSPP) 1" (25)

  • Eriks:13342871
  • Manufacturer:52 164-320
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Control range:from 200 to 980 l/h

€133.50/ pieceexcl. VAT

€161.54incl. VAT

Estimated delivery date - 26/11/2026
Product Image

TA Flow rate controller Series: TA-COMPACT-P Type: 26361 Dynamic AMETAL Kvs value: 0.245m³/h PN16 External thread (BSPP) DN32

  • Eriks:13461291
  • Nominal inner diameter:DN32
  • Pressure rating:PN16
  • Control range:from 800 to 3700 l/h

€259.00/ pieceexcl. VAT

€313.39incl. VAT

Estimated delivery date - 26/11/2026
Product Image

TA Regulating valve Series: TA-Modulator Type: 26293 Dynamic AMETAL Kvs value: 0.48m³/h PN16 External thread (BSPP) 3/4" (20)

  • Eriks:13389148
  • Manufacturer:52 164-315
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16
  • Control range:from 90 to 480 l/h

€116.00/ pieceexcl. VAT

€140.36incl. VAT

Estimated delivery date - 27/11/2026

€83.25/ pieceexcl. VAT

€100.73incl. VAT

Estimated delivery date - 02/12/2026

€83.61/ pieceexcl. VAT

€101.17incl. VAT

Estimated delivery date - 02/12/2026

€78.66/ pieceexcl. VAT

€95.18incl. VAT

Estimated delivery date - 03/12/2026

€81.09/ pieceexcl. VAT

€98.12incl. VAT

Estimated delivery date - 03/12/2026

€80.55/ pieceexcl. VAT

€97.47incl. VAT

Estimated delivery date - 03/12/2026

€81.45/ pieceexcl. VAT

€98.55incl. VAT

Estimated delivery date - 02/12/2026
Product Image

TA Regulating valve Series: TA-NANO NF Type: 26361 Dynamic Ametal/EPDM Modulating Kvs value: 1.21m³/h PN25 External thread (BSPP) DN20 (1")

  • Eriks:14995395
  • Manufacturer:322213-00120
  • Nominal inner diameter:DN20 (1")
  • Pressure rating:PN25
  • Face to Face length:75 mm

€69.12/ pieceexcl. VAT

€83.64incl. VAT

Estimated delivery date - 02/12/2026
Product Image

TA Regulating valve Series: TA-NANO HF Type: 26361 Dynamic Ametal/EPDM Modulating Kvs value: 1.13m³/h PN25 External thread (BSPP) DN15 (3/4")

  • Eriks:14995394
  • Manufacturer:322213-00215
  • Nominal inner diameter:DN15 (3/4")
  • Pressure rating:PN25
  • Face to Face length:65 mm

€67.50/ pieceexcl. VAT

€81.68incl. VAT

Estimated delivery date - 02/12/2026
Product Image

TA Regulating valve Series: TA-NANO NF Type: 26361 Dynamic Ametal/EPDM Modulating Kvs value: 0.562m³/h PN25 External thread (BSPP) DN15 (3/4")

  • Eriks:14995393
  • Manufacturer:322213-00115
  • Nominal inner diameter:DN15 (3/4")
  • Pressure rating:PN25
  • Face to Face length:65 mm

€67.14/ pieceexcl. VAT

€81.24incl. VAT

Estimated delivery date - 02/12/2026
Product Image

TA Regulating valve Series: TA-NANO LF Type: 26361 Dynamic Ametal/EPDM Modulating Kvs value: 0.31m³/h PN25 External thread (BSPP) DN15 (3/4")

  • Eriks:14995372
  • Manufacturer:322213-00015
  • Nominal inner diameter:DN15 (3/4")
  • Pressure rating:PN25
  • Face to Face length:65 mm

€67.14/ pieceexcl. VAT

€81.24incl. VAT

Estimated delivery date - 02/12/2026
Product Image

TA Regulating valve Series: TA-NANO NF Type: 26361 Dynamic Ametal/EPDM Modulating Kvs value: 0.203m³/h PN25 External thread (BSPP) DN10 (1/2")

  • Eriks:14995371
  • Manufacturer:322213-00110
  • Nominal inner diameter:DN10 (1/2")
  • Pressure rating:PN25
  • Face to Face length:65 mm

€65.52/ pieceexcl. VAT

€79.28incl. VAT

Estimated delivery date - 02/12/2026