TA

TA Regulating valve Series: TA-NANO HF Type: 26361 Dynamic Ametal/EPDM Modulating Kvs value: 1.13m³/h PN25 External thread (BSPP) DN15 (3/4")

  • ERIKS:14995394
  • Manufacturer:5902276824036
Image 1
Image 2
Image 1
Image 2
Save to list

€67.50/ pieceexcl. VAT

€81.68incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TA
Series
TA-NANO
Type
26361
Housing material
Ametal
Nominal inner diameter
DN15 (3/4")
Connection
External thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
PN25
Face to Face length
65 mm
Operation
Hand wheel
Type of control gear
Dynamic
Type of regulation
Modulating
Thermostatic
No
Control range
from 146 to 1130 l/h
Application
CH water
Kvs value
1.13 m³/h
Kv value
from 0.146 to 1.13 m³/h
With measuring nipples
No
Sealing
EPDM
Material disc
Ametal
Spindle material
Stainless steel
Primary spindle seal material
EPDM
Bonnet gasket material
EPDM
Actuator material
PPS
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference at 20 °C
6 bar
Minimum pressure difference
0.18 bar
DN
DN15 (3/4")
H
68 mm
L
65 mm
Weight
0.35 kg