

€125.00/ pieceexcl. VAT
€151.25incl. VAT
11 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | TA-COMPACT-P |
Type | 26361 |
Housing material | Ametal |
Nominal inner diameter | 1/2" (15) |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Type of regulation | Open-close |
Control range | from 88 to 470 l/h |
Application | CH water |
Kvs value | 0.47 m³/h |
Kv value | from 0.09 to 0.47 m³/h |
With measuring nipples | Yes |
Material disc | Brass |
Spindle material | Stainless steel |
Primary spindle seal material | EPDM |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 90 °C |