




€190.83/ pieceexcl. VAT
€230.90incl. VAT
106 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 141 0G |
Type | 2419K |
Housing material | Bronze |
Material quality | CuSn5Zn5Pb2 |
Nominal inner diameter | DN15 |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Thermostatic | Yes |
Adjustment range | from 50 to 65 °C |
Control range | from 100 to 1080 l/h |
Application | Tap water |
Kvs value | 1.08 m³/h |
Kv value | from 0.1 to 1.08 m³/h |
With measuring nipples | Yes |
Maximum medium temperature (continuous) | 90 °C |
KIWA | Yes |
With position indicator | Yes |