




€273.00/ pieceexcl. VAT
€330.33incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | TA-Modulator |
Type | 26293 |
Housing material | AMETAL |
Nominal inner diameter | 1.1/2" (40) |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Control range | from 720 to 3600 l/h |
Application | CH water |
Kvs value | 3.6 m³/h |
Kv value | from 0.72 to 3.6 m³/h |
With measuring nipples | Yes |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |