KEMPER

KEMPER Regulating valve Series: 141 0G Type: 2419K Dynamic Bronze KIWA Kvs value: 1.94m³/h from 50 to 65°C PN16 External thread (BSPP) DN20

  • ERIKS:11815396
Image 1
Image 2
Image 1
Image 2
bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application
  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only fig. 2612 has a fill/drain connection.
Save to list

€207.40/ pieceexcl. VAT

€250.95incl. VAT

9 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
141 0G
Type
2419K
Housing material
Bronze
Material quality
CuSn5Zn5Pb2
Nominal inner diameter
DN20
Connection
External thread (BSPP)
Pressure rating
PN16
Type of control gear
Dynamic
Thermostatic
Yes
Adjustment range
from 50 to 65 °C
Control range
from 200 to 1940 l/h
Application
Tap water
Kvs value
1.94 m³/h
Kv value
from 0.2 to 1.94 m³/h
With measuring nipples
Yes
Maximum medium temperature (continuous)
90 °C
KIWA
Yes
With position indicator
Yes