

€309.60/ pieceexcl. VAT
€374.62incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | STAP |
Type | 26903 |
Housing material | Brass |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Application | CH water |
Kvs value | 5.5 m³/h |
With measuring nipples | Yes |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |