

€268.65/ pieceexcl. VAT
€325.07incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | STAP |
Type | 26903 |
Housing material | Brass |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Application | CH water |
Kvs value | 3.1 m³/h |
With measuring nipples | Yes |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |