




€232.05/ pieceexcl. VAT
€280.78incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 134 0G |
Type | 2422K |
Housing material | Bronze |
Material quality | CuSn5Zn5Pb2 |
Nominal inner diameter | DN15 |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Thermostatic | Yes |
Adjustment range | from 62 to 64 °C |
Control range | from 50 to 400 l/h |
Application | Tap water |
Kvs value | 0.4 m³/h |
Kv value | from 0.05 to 0.4 m³/h |
With measuring nipples | No |
Maximum medium temperature (continuous) | 90 °C |
KIWA | Yes |
With position indicator | No |