




€80.55/ pieceexcl. VAT
€97.47incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | TA-NANO-PLUS |
Type | 26361 |
Housing material | Ametal |
Nominal inner diameter | DN15 (3/4") |
Connection | External thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN25 |
Face to Face length | 65 mm |
Operation | Hand wheel |
Type of control gear | Dynamic |
Type of regulation | Modulating |
Thermostatic | No |
Control range | from 47.1 to 562 l/h |
Application | CH water |
Kvs value | 0.562 m³/h |
Kv value | from 0.047 to 0.562 m³/h |
With measuring nipples | Yes |
Sealing | EPDM |
Material disc | Ametal |
Spindle material | Stainless steel |
Primary spindle seal material | EPDM |
Bonnet gasket material | EPDM |
Actuator material | PPS |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 6 bar |
Minimum pressure difference | 0.15 bar |
DN | DN15 (3/4") |
H | 72 mm |
L | 65 mm |
Weight | 0.47 kg |