




€133.50/ pieceexcl. VAT
€161.54incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | TA-Modulator |
Type | 26293 |
Housing material | AMETAL |
Nominal inner diameter | 1" (25) |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Control range | from 200 to 980 l/h |
Application | CH water |
Kvs value | 0.98 m³/h |
Kv value | from 0.2 to 0.98 m³/h |
With measuring nipples | Yes |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 90 °C |