




€116.00/ pieceexcl. VAT
€140.36incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | TA-Modulator |
Type | 26293 |
Housing material | AMETAL |
Nominal inner diameter | 3/4" (20) |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Control range | from 90 to 480 l/h |
Application | CH water |
Kvs value | 0.48 m³/h |
Kv value | from 0.09 to 0.48 m³/h |
With measuring nipples | Yes |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 90 °C |