• 49
  • 258
  • 50
  • 75
  • 61
  • 68
  • 21
  • 68
  • 197
  • 4
  • 7
  • 16
  • 7
  • 8
1507 Products showing for Globe Valves
Product Image

ECON® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1/2" (15)

  • Eriks:11813275
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN32

€195.65/ pieceexcl. VAT

€236.74incl. VAT

36 In stock - Estimated delivery date 13/11/2026

€859.20/ pieceexcl. VAT

€1,039.63incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1/2" (15)

  • Eriks:11810719
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16

€41.09/ pieceexcl. VAT

€49.72incl. VAT

143 In stock - Estimated delivery date 13/11/2026

€164.40/ pieceexcl. VAT

€198.92incl. VAT

19 In stock - Estimated delivery date 13/11/2026

€235.60/ pieceexcl. VAT

€285.08incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€501.20/ pieceexcl. VAT

€606.45incl. VAT

123 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:11810721
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16

€58.87/ pieceexcl. VAT

€71.23incl. VAT

69 In stock - Estimated delivery date 13/11/2026

€126.00/ pieceexcl. VAT

€152.46incl. VAT

119 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 6.4m³/h PN25 Internal thread (BSPP) 1" (25)

  • Eriks:11815460
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN25
  • Control range:from 1400 to 6400 l/h

€93.08/ pieceexcl. VAT

€112.63incl. VAT

22 In stock - Estimated delivery date 13/11/2026

€681.20/ pieceexcl. VAT

€824.25incl. VAT

55 In stock - Estimated delivery date 13/11/2026

€598.40/ pieceexcl. VAT

€724.06incl. VAT

144 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN25

  • Eriks:11810647
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

€128.40/ pieceexcl. VAT

€155.36incl. VAT

382 In stock - Estimated delivery date 13/11/2026

€1,127.00/ pieceexcl. VAT

€1,363.67incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Globe valve Type: 268 Cast iron/Bronze Control disc Straight PN16 Flange DN65

  • Eriks:12160088
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN65
  • Pressure rating:PN16

€467.20/ pieceexcl. VAT

€565.31incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Globe valve Type: 247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN32

  • Eriks:11810701
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN32
  • Pressure rating:PN16

€278.80/ pieceexcl. VAT

€337.35incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€1,196.80/ pieceexcl. VAT

€1,448.13incl. VAT

13 In stock - Estimated delivery date 13/11/2026

€636.23/ pieceexcl. VAT

€769.84incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze Kvs value: 0.97m³/h PN25 Internal thread (BSPP) 3/8" (10)

  • Eriks:13491526
  • Nominal inner diameter:3/8" (10)
  • Pressure rating:PN25
  • Control range:from 90 to 970 l/h

€72.17/ pieceexcl. VAT

€87.33incl. VAT

Sold per: 4Min. order: 4

10 In stock - Estimated delivery date 13/11/2026

€406.35/ pieceexcl. VAT

€491.68incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN65

  • Eriks:11810659
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN65
  • Pressure rating:PN16

€281.60/ pieceexcl. VAT

€340.74incl. VAT

100 In stock - Estimated delivery date 13/11/2026

€148.80/ pieceexcl. VAT

€180.05incl. VAT

25 In stock - Estimated delivery date 13/11/2026

€172.20/ pieceexcl. VAT

€208.36incl. VAT

132 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Globe valve Type: 1270 Bronze/Bronze Screw down non-return disc without spring Straight PN16 Flange DN80

  • Eriks:14439912
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€2,553.60/ pieceexcl. VAT

€3,089.86incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 19.5m³/h PN25 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11815462
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN25
  • Control range:from 2700 to 19500 l/h

€150.03/ pieceexcl. VAT

€181.54incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€285.60/ pieceexcl. VAT

€345.58incl. VAT

150 In stock - Estimated delivery date 13/11/2026