Globe Valves Accessories

  • 9
  • 28
  • 4
  • 1
  • 1
  • 1
  • 4
  • 2
  • 10
  • 5
  • 8
  • 4
37 Products showing for Globe Valves Accessories

€598.40/ pieceexcl. VAT

€724.06incl. VAT

144 In stock - Estimated delivery date 16/11/2026

€1,196.80/ pieceexcl. VAT

€1,448.13incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Cylinder for SOS valve Type: 100X Brass Pneumatic DN15-DN80, hydraulic DN15-DN200

  • Eriks:12707716
  • Execution:Cylinder
  • Suitable for size:Pneumatic DN15-DN80, hydraulic DN15-DN200

€154.50/ pieceexcl. VAT

€186.95incl. VAT

460 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Seal set Cylinder Suitable for type: SOS Globe valve Pneumatic DN15-DN80, hydraulic DN15-DN200

  • Eriks:13276282
  • Execution:Sealing set
  • Suitable for size:Pneumatic DN15-DN80, hydraulic DN15-DN200

€30.00/ pieceexcl. VAT

€36.30incl. VAT

49 In stock - Estimated delivery date 16/11/2026

€22.50/ pieceexcl. VAT

€27.23incl. VAT

17 In stock - Estimated delivery date 16/11/2026

€25.00/ pieceexcl. VAT

€30.25incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Cylinder for SOS valve Type: 100X Brass Pneumatic DN100-DN200

  • Eriks:13463271
  • Execution:Cylinder
  • Suitable for size:Pneumatic DN100-DN200

€340.50/ pieceexcl. VAT

€412.01incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Cylinder for SOS valve Type: 100X Brass Hydraulic DN15-DN200

  • Eriks:13463293
  • Execution:Cylinder
  • Suitable for size:Hydraulic DN15-DN200

€185.50/ pieceexcl. VAT

€224.46incl. VAT

33 In stock - Estimated delivery date 16/11/2026

€25.00/ pieceexcl. VAT

€30.25incl. VAT

57 In stock - Estimated delivery date 16/11/2026

€22.50/ pieceexcl. VAT

€27.23incl. VAT

14 In stock - Estimated delivery date 16/11/2026

€22.50/ pieceexcl. VAT

€27.23incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€33.60/ pieceexcl. VAT

€40.66incl. VAT

25 In stock - Estimated delivery date 16/11/2026

€33.60/ pieceexcl. VAT

€40.66incl. VAT

28 In stock - Estimated delivery date 16/11/2026

€41.80/ pieceexcl. VAT

€50.58incl. VAT

16 In stock - Estimated delivery date 16/11/2026

€41.80/ pieceexcl. VAT

€50.58incl. VAT

7 In stock - Estimated delivery date 16/11/2026

€22.50/ pieceexcl. VAT

€27.23incl. VAT

25 In stock - Estimated delivery date 16/11/2026

€50.20/ pieceexcl. VAT

€60.74incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€50.20/ pieceexcl. VAT

€60.74incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Cylinder for SOS valve Type: 100X Brass Mechanic DN15-DN200

  • Eriks:13457259
  • Execution:Cylinder
  • Suitable for size:Mechanic DN15-DN200

€94.30/ pieceexcl. VAT

€114.10incl. VAT

53 In stock - Estimated delivery date 16/11/2026

€1,795.20/ pieceexcl. VAT

€2,172.19incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

ARI Membrane Type: 2581X NBR Suitable for pneumatic operation DP33

  • Eriks:12586102
  • Diaphragm area:300 cm²
  • Suitable for actuator:DP33

€414.50/ pieceexcl. VAT

€501.55incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

ARI Lid gasket Type 241X Suitable for type: 241 DN50 75x65x0.75

  • Eriks:11968274
  • Execution:Cover packing
  • Suitable for size:DN50

€4.58/ pieceexcl. VAT

€5.54incl. VAT

20 In stock - Estimated delivery date 16/11/2026
Product Image

ARI Acc globe vlv ARI 241X DN15/20 cover pack 50x40x0,75 DN15 DN20

  • Eriks:12304127
  • Execution:Cover packing
  • Suitable for size:DN15 - DN20

€5.35/ pieceexcl. VAT

€6.47incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

ARI Acc globe vlv ARI 241X DN80 cover pack 110x95x0,75

  • Eriks:12452874
  • Execution:Cover packing
  • Suitable for size:DN80

€6.30/ pieceexcl. VAT

€7.62incl. VAT

33 In stock - Estimated delivery date 16/11/2026
Product Image

ARI Lid gasket Type 241X Suitable for type: 241 DN80 122x110x2

  • Eriks:13464862
  • Execution:Cover packing
  • Suitable for size:DN80
Log in to view priceLog in