




€681.20/ pieceexcl. VAT
€824.25incl. VAT
55 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 100-247 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Ductile cast iron |
Material quality | EN-JS1025 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN15 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 130 mm |
Operation | Pneumatic/hydraulic |
Spring opening (NO) | No |
Spring closing (NC) | Yes |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | O-ring |
Sealing | Stainless steel |
Material disc | 1.4021+QT |
Spindle material | 1.4021 |
Primary spindle seal material | FPM |
Material bonnet | EN-JS1025 |
Bonnet gasket material | Stainless steel/graphite |
Actuator material | Cast iron |
Tubing connection H/P | G 1/8" |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Max. operating pressure | 4 bar |
DN | DN15 |
A | 95 mm |
H | 188 mm |
L | 130 mm |
M | 100 mm |
Hydraulic or pneumatic transmission (N) | 165 mm |
Weight | 4.5 kg |