Manual Globe Valves

  • 152
  • 527
  • 49
  • 45
  • 4
  • 68
  • 68
  • 69
  • 4
  • 7
  • 7
  • 8
  • 7
880 Products showing for Manual Globe Valves
Product Image

ECONĀ® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1/2" (15)

  • Eriks:11813275
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN32

€195.65/ pieceexcl. VAT

€236.74incl. VAT

36 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1/2" (15)

  • Eriks:11810719
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16

€41.09/ pieceexcl. VAT

€49.72incl. VAT

143 In stock - Estimated delivery date 13/11/2026

€164.40/ pieceexcl. VAT

€198.92incl. VAT

19 In stock - Estimated delivery date 13/11/2026

€235.60/ pieceexcl. VAT

€285.08incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€501.20/ pieceexcl. VAT

€606.45incl. VAT

123 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:11810721
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16

€58.87/ pieceexcl. VAT

€71.23incl. VAT

69 In stock - Estimated delivery date 13/11/2026

€126.00/ pieceexcl. VAT

€152.46incl. VAT

119 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN25

  • Eriks:11810647
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

€128.40/ pieceexcl. VAT

€155.36incl. VAT

382 In stock - Estimated delivery date 13/11/2026

€1,127.00/ pieceexcl. VAT

€1,363.67incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 268 Cast iron/Bronze Control disc Straight PN16 Flange DN65

  • Eriks:12160088
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN65
  • Pressure rating:PN16

€467.20/ pieceexcl. VAT

€565.31incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN32

  • Eriks:11810701
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN32
  • Pressure rating:PN16

€278.80/ pieceexcl. VAT

€337.35incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€636.23/ pieceexcl. VAT

€769.84incl. VAT

39 In stock - Estimated delivery date 13/11/2026

€406.35/ pieceexcl. VAT

€491.68incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN65

  • Eriks:11810659
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN65
  • Pressure rating:PN16

€281.60/ pieceexcl. VAT

€340.74incl. VAT

100 In stock - Estimated delivery date 13/11/2026

€148.80/ pieceexcl. VAT

€180.05incl. VAT

25 In stock - Estimated delivery date 13/11/2026

€172.20/ pieceexcl. VAT

€208.36incl. VAT

132 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 1270 Bronze/Bronze Screw down non-return disc without spring Straight PN16 Flange DN80

  • Eriks:14439912
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€2,553.60/ pieceexcl. VAT

€3,089.86incl. VAT

43 In stock - Estimated delivery date 13/11/2026

€285.60/ pieceexcl. VAT

€345.58incl. VAT

150 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN50

  • Eriks:11810656
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

€203.20/ pieceexcl. VAT

€245.87incl. VAT

146 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 241 Cast iron/Stainless steel Control disc Straight PN16 Flange DN40

  • Eriks:11810655
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN40
  • Pressure rating:PN16

€216.40/ pieceexcl. VAT

€261.84incl. VAT

34 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 1275 Bronze/Bronze Fixed disc Straight PN25 Internal thread (BSPP) 1/4" (8)

  • Eriks:14028247
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:1/4" (8)
  • Pressure rating:PN25

€74.20/ pieceexcl. VAT

€89.78incl. VAT

127 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 3251 Stainless steel/PTFE Fixed disc Free-flow PN40 Internal thread (BSPP) 1/2" (15)

  • Eriks:12329483
  • Material quality:1.4408
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN40

€108.80/ pieceexcl. VAT

€131.65incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 263 Ductile cast iron/Bronze Fixed disc Straight PN16 Flange DN100

  • Eriks:11810754
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€1,023.20/ pieceexcl. VAT

€1,238.07incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1" (25)

  • Eriks:11811601
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16

€262.50/ pieceexcl. VAT

€317.63incl. VAT

19 In stock - Estimated delivery date 13/11/2026

€337.75/ pieceexcl. VAT

€408.68incl. VAT

483 In stock - Estimated delivery date 13/11/2026