Float Valves

  • 57
  • 7
  • 8
  • 16
  • 18
  • 9
  • 6
  • 7
  • 10
  • 10
  • 6
  • 8
84 Products showing for Float Valves
Product Image

BERLUTO Float valve Series: KSV 10 Type: 8731 Bronze/EPDM Without float PN12 External thread (BSPP) 1" (25)

  • Eriks:14683600
  • Nominal inner diameter:1" (25)
  • Nominal inner diameter 2:3/4" (20)
  • With float:No

€209.53/ pieceexcl. VAT

€253.53incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float valve Series: SV 94 MS Type: 8730 Brass/NBR Without float PN12 External thread (BSPP) 1/2" (15)

  • Eriks:14683594
  • Nominal inner diameter:1/2" (15)
  • Nominal inner diameter 2:1/2" (15)
  • With float:No

€158.53/ pieceexcl. VAT

€191.82incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN25

  • Eriks:12391510
  • Nominal inner diameter:DN25
  • Face to Face length:160 mm
  • With float:Yes

€770.95/ pieceexcl. VAT

€932.85incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FK KROMBACH Float valve Type: 170 Brass/EPDM PN6 External thread (BSPP) 2" (50)

  • Eriks:10051657
  • Manufacturer:06412060002
  • Nominal inner diameter:2" (50)
  • Nominal inner diameter 2:1.1/2" (40)
  • With float:No

€574.00/ pieceexcl. VAT

€694.54incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€501.08/ pieceexcl. VAT

€606.31incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FK KROMBACH Float valve Type: 170 Brass/EPDM PN6 External thread (BSPP) 1" (25)

  • Eriks:10051656
  • Manufacturer:06412060001
  • Nominal inner diameter:1" (25)
  • Nominal inner diameter 2:3/4" (20)
  • With float:No

€224.00/ pieceexcl. VAT

€271.04incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float valve Series: SV 45 Type: 8732 Stainless steel/FPM (FKM) Without float PN12 External thread (BSPP) 3/4" (20)

  • Eriks:14683597
  • Nominal inner diameter:3/4" (20)
  • Nominal inner diameter 2:3/4" (20)
  • With float:No

€836.83/ pieceexcl. VAT

€1,012.56incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

FK KROMBACH Float valve Type: 170 Brass/EPDM PN6 External thread (BSPP) 1/2" (15)

  • Eriks:10051659
  • Manufacturer:06412060012
  • Nominal inner diameter:1/2" (15)
  • Nominal inner diameter 2:3/8" (10)
  • With float:No

€187.50/ pieceexcl. VAT

€226.88incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

FK KROMBACH Float valve Type: 170 Brass/EPDM PN6 External thread (BSPP) 1.1/4" (32)

  • Eriks:10051662
  • Manufacturer:06412060114
  • Nominal inner diameter:1.1/4" (32)
  • Nominal inner diameter 2:1" (25)
  • With float:No

€450.00/ pieceexcl. VAT

€544.50incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float valve Series: KSV 10 Type: 8731 Bronze/EPDM Without float PN12 External thread (BSPP) 1/2" (15)

  • Eriks:14683598
  • Nominal inner diameter:1/2" (15)
  • Nominal inner diameter 2:3/8" (10)
  • With float:No

€168.30/ pieceexcl. VAT

€203.64incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN80

  • Eriks:12391525
  • Nominal inner diameter:DN80
  • Face to Face length:155 mm
  • With float:Yes

€1,802.00/ pieceexcl. VAT

€2,180.42incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FK KROMBACH Float valve Type: 170 Brass/EPDM PN6 External thread (BSPP) 1.1/2" (40)

  • Eriks:10051661
  • Manufacturer:06412060112
  • Nominal inner diameter:1.1/2" (40)
  • Nominal inner diameter 2:1.1/4" (32)
  • With float:No

€531.50/ pieceexcl. VAT

€643.12incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float valve Series: KSV 10 Type: 8731 Bronze/EPDM Without float PN12 External thread (BSPP) 3/4" (20)

  • Eriks:14683599
  • Nominal inner diameter:3/4" (20)
  • Nominal inner diameter 2:1/2" (15)
  • With float:No

€185.30/ pieceexcl. VAT

€224.21incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float valve Series: RSV O Type: 8735 Brass/EPDM Without float PN12 External thread (BSPP) 1" (25)

  • Eriks:14790473
  • Nominal inner diameter:1" (25)
  • Nominal inner diameter 2:1.1/4" (32)
  • With float:No

€501.08/ pieceexcl. VAT

€606.31incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

BERLUTO Float valve Series: RSV O Type: 8735 Brass/EPDM Without float PN12 External thread (BSPP) 3/4" (20)

  • Eriks:14790446
  • Nominal inner diameter:3/4" (20)
  • Nominal inner diameter 2:1" (25)
  • With float:No

€386.33/ pieceexcl. VAT

€467.46incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN80

  • Eriks:12391515
  • Nominal inner diameter:DN80
  • Face to Face length:310 mm
  • With float:Yes

€1,582.70/ pieceexcl. VAT

€1,915.07incl. VAT

Estimated delivery date - 11/02/2027
Product Image

FK KROMBACH Float valve Type: 170 Brass/EPDM PN6 External thread (BSPP) 2.1/2" (65)

  • Eriks:10051663
  • Manufacturer:06412060212
  • Nominal inner diameter:2.1/2" (65)
  • Nominal inner diameter 2:2" (50)
  • With float:No

€1,108.00/ pieceexcl. VAT

€1,340.68incl. VAT

Estimated delivery date - 20/01/2027
Product Image

Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN65

  • Eriks:12391524
  • Nominal inner diameter:DN65
  • Face to Face length:145 mm
  • With float:Yes

€1,562.30/ pieceexcl. VAT

€1,890.38incl. VAT

Estimated delivery date - 11/02/2027
Product Image

Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN65

  • Eriks:12391514
  • Nominal inner diameter:DN65
  • Face to Face length:290 mm
  • With float:Yes

€1,390.60/ pieceexcl. VAT

€1,682.63incl. VAT

Estimated delivery date - 11/02/2027

€790.93/ pieceexcl. VAT

€957.03incl. VAT

Estimated delivery date - 20/11/2026
Product Image

BERLUTO Float valve Series: SV 45 Type: 8732 Stainless steel/FPM (FKM) Without float PN12 External thread (BSPP) 3/8" (10)

  • Eriks:14683595
  • Nominal inner diameter:3/8" (10)
  • Nominal inner diameter 2:3/8" (10)
  • With float:No

€650.25/ pieceexcl. VAT

€786.80incl. VAT

Estimated delivery date - 23/12/2026
Product Image

Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN40

  • Eriks:12391522
  • Nominal inner diameter:DN40
  • Face to Face length:115 mm
  • With float:Yes

€1,102.45/ pieceexcl. VAT

€1,333.96incl. VAT

Estimated delivery date - 11/02/2027

€722.08/ pieceexcl. VAT

€873.72incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN200

  • Eriks:12391519
  • Nominal inner diameter:DN200
  • Face to Face length:600 mm
  • With float:Yes

€5,316.75/ pieceexcl. VAT

€6,433.27incl. VAT

Estimated delivery date - 11/02/2027
Product Image

Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN150

  • Eriks:12391528
  • Nominal inner diameter:DN150
  • Face to Face length:225 mm
  • With float:Yes

€3,415.30/ pieceexcl. VAT

€4,132.51incl. VAT

Estimated delivery date - 11/02/2027