| Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN25 | EN-JL1040 | DN25 | PN16 | | ā¬123.59/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN80 | EN-JL1040 | DN80 | PN16 | | ā¬343.42/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Control disc Straight PN16 Flange DN32 | EN-JL1040 | DN32 | PN16 | | ā¬187.50/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Control disc Straight PN16 Flange DN50 | EN-JL1040 | DN50 | PN16 | | ā¬256.03/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN15 | EN-JL1040 | DN15 | PN16 | | ā¬98.56/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN150 | EN-JL1040 | DN150 | PN16 | | ā¬888.58/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN50 | EN-JL1040 | DN50 | PN16 | | ā¬195.58/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN20 | EN-JL1040 | DN20 | PN16 | | ā¬104.34/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Control disc Straight PN16 Flange DN100 | EN-JL1040 | DN100 | PN16 | | ā¬557.87/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Screw down non-return disc with spring Straight PN16 Flange DN20 | EN-JL1040 | DN20 | PN16 | | ā¬158.24/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Screw down non-return disc without spring Straight PN16 Flange DN25 | EN-JL1040 | DN25 | PN16 | | ā¬135.91/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Control disc Straight PN16 Flange DN80 | EN-JL1040 | DN80 | PN16 | | ā¬430.05/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Control disc Straight PN16 Flange DN65 | EN-JL1040 | DN65 | PN16 | | ā¬343.04/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Control disc Straight PN16 Flange DN25 | EN-JL1040 | DN25 | PN16 | | ā¬156.31/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Balancing disc Straight PN16 Flange DN200 | EN-JL1040 | DN200 | PN16 | | ā¬2,670.36/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN125 | EN-JL1040 | DN125 | PN16 | | ā¬708.40/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Balancing disc Straight PN16 Flange DN250 | EN-JL1040 | DN250 | PN16 | | ā¬3,782.24/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN40 | EN-JL1040 | DN40 | PN16 | | ā¬162.47/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN65 Pressure rating flange: Undrilled | EN-JL1040 | DN65 | PN16 | | ā¬465.08/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Screw down non-return disc with spring Straight PN16 Flange DN100 | EN-JL1040 | DN100 | PN16 | | ā¬495.88/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Screw down non-return disc with spring Straight PN16 Flange DN80 | EN-JL1040 | DN80 | PN16 | | ā¬486.26/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Screw down non-return disc with spring Straight PN16 Flange DN40 | EN-JL1040 | DN40 | PN16 | | ā¬187.88/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Screw down non-return disc with spring Straight PN16 Flange DN25 | EN-JL1040 | DN25 | PN16 | | ā¬143.22/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Screw down non-return disc with spring Straight PN16 Flange DN32 | EN-JL1040 | DN32 | PN16 | | ā¬164.40/piece |
| Globe valve Type: 241 Cast iron/Stainless steel Screw down non-return disc with spring Straight PN16 Flange DN65 | EN-JL1040 | DN65 | PN16 | | ā¬374.99/piece |