



| Product | Nominal inner diameter | Pressure rating | Control range [l/h] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 6.4m³/h PN25 Internal thread (BSPP) 1" (25) | 1" (25) | PN25 | from 1400 to 6400 | €93.08/piece | |
| Regulating valve Type: 2611E Static Bronze Kvs value: 0.97m³/h PN25 Internal thread (BSPP) 3/8" (10) | 3/8" (10) | PN25 | from 90 to 970 | €72.17/piece | |
| Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 19.5m³/h PN25 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | PN25 | from 2700 to 19500 | €150.03/piece | |
| Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 2.67m³/h PN25 Internal thread (BSPP) 1/2" (15) | 1/2" (15) | PN25 | from 370 to 2670 | €75.14/piece | |
| Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 12m³/h PN25 Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | PN25 | from 1400 to 12000 | €124.53/piece | |
| Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 29.8m³/h PN25 Internal thread (BSPP) 2" (50) | 2" (50) | PN25 | from 3900 to 29800 | €212.93/piece | |
| Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 4.1m³/h PN25 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | PN25 | from 400 to 4100 | €81.01/piece |