ECON®

ECON® Globe valve Type: 247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN32

  • ERIKS:11810701
  • Manufacturer:8716901110077
Image 1
Image 2
Image 1
Image 2
Globe valve, angular, spheroidal graphite iron, with stainless steel interior and flanged connection.

Field of application
  • Liquids, gases and steam.
Features
  • Approval from various inspection bodies possible.
  • Also available with loose disc, regulating disc or regulating disc with position indicator.
Save to list

€278.80/ pieceexcl. VAT

€337.35incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
247
Norm
EN (DIN)
Construction type
Straight
Housing material
Ductile cast iron
Material quality
EN-JS1025
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN32
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
180 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021
Primary spindle seal material
Graphite
Material bonnet
EN-JS1025
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
350 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
18 m³/h
DN
DN32
A
140 mm
H
216 mm
L
180 mm
M
120 mm
Weight
6.6 kg