ECON®

ECON® Globe valve Type: 275 Bronze/Bronze Fixed disc Straight PN25 Flange DN25

  • ERIKS:13360004
  • Manufacturer:8716901232953
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Bronze globe valve, with bronze sealing, fixed or loose (SDNR) disc and flange connection, pressure class PN16.
Save to list

€285.60/ pieceexcl. VAT

€345.58incl. VAT

168 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
275
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
CC491K (RG5)
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN25
Flange finish
Flat face
Face to Face norm
Manufacturer standard
Face to Face length
90 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Screwed bonnet with secured nut
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC491K (RG5)
Spindle material
CuZn35Ni (SoMs59)
Primary spindle seal material
Graphite
Material bonnet
CC491K (RG5)
Bonnet gasket material
PTFE
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
25 bar
Kv value
20.5 m³/h
DN
DN25
Pressure class
PN25
A
115 mm
H
131 mm
L
90 mm
M
80 mm
Weight
2.8 kg