






€126.00/ pieceexcl. VAT
€152.46incl. VAT
119 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3250 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 52 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | Stainless steel |
Material disc | 1.4408 |
Spindle material | AISI 316 |
Primary spindle seal material | PTFE |
Material bonnet | 1.4408 |
Bonnet gasket material | PTFE |
Actuator material | Stainless steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | 1/2" (15) |
H | 102 mm |
L | 52 mm |
M | 56 mm |
Weight | 0.54 kg |