Sockets

  • 458
  • 3
  • 529
  • 105
  • 14
  • 39
  • 1
  • 2
2465 Products showing for Sockets
Product Image

FORMAT Socket wrench insert hex. 1/2" 10x38 mm

  • Eriks:23061777
  • Manufacturer:4317784096256
  • Wrench width:10 mm
  • Connection size:1/2 in

€4.07/ pieceexcl. VAT

€4.92incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

FORMAT Socket wrench insert hex. 1/2" 11x38 mm

  • Eriks:23061778
  • Manufacturer:4317784096270
  • Wrench width:11 mm
  • Connection size:1/2 in

€4.07/ pieceexcl. VAT

€4.92incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Socket wrench insert hex. 1/2" 15x38mm

  • Eriks:23061782
  • Manufacturer:4317784096317
  • Wrench width:15 mm
  • Connection size:1/2 in

€4.53/ pieceexcl. VAT

€5.48incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Socket wrench insert hex. 1/2" 16x38mm

  • Eriks:23061783
  • Manufacturer:4317784096324
  • Wrench width:16 mm
  • Connection size:1/2 in

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Socket wrench insert hex. 1/2" 12x38 mm

  • Eriks:23061779
  • Manufacturer:4317784096287
  • Wrench width:12 mm
  • Connection size:1/2 in

€4.07/ pieceexcl. VAT

€4.92incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Screwdriver bit 1/2" T55x55mm

  • Eriks:23061816
  • Manufacturer:4317784119573
  • Connection size:1/2
  • Size (TX):T55
  • With hole:No

€9.57/ pieceexcl. VAT

€11.58incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM Socket for hexagonal nut -S.H - 1/2" metric 17mm

  • Eriks:23443673
  • Manufacturer:S.17H
  • Wrench width:17 mm
  • Connection size:1/2 in
  • Outer Diameter:24.1 mm

€4.43/ pieceexcl. VAT

€5.36incl. VAT

50 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut -S.HLA - 1/2" Long-reach metric 24mm

  • Eriks:23443701
  • Manufacturer:S.24HLA
  • Wrench width:24 mm
  • Connection size:1/2 in
  • Outer Diameter:32.8 mm

€15.01/ pieceexcl. VAT

€18.16incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM R.235 - Bit holder cap 1/4" - 6,35mm

  • Eriks:23443607
  • Manufacturer:R.235
  • Connection size:1/4

€6.90/ pieceexcl. VAT

€8.35incl. VAT

23 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut -R.LA 1/4" Long-reach metric 13mm

  • Eriks:23443573
  • Manufacturer:R.13LA
  • Wrench width:13 mm
  • Connection size:1/4 in
  • Outer Diameter:182 mm

€9.72/ pieceexcl. VAT

€11.76incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut -S.HLA - 1/2" Long-reach metric 16mm

  • Eriks:23443689
  • Manufacturer:S.16HLA
  • Wrench width:16 mm
  • Connection size:1/2 in
  • Outer Diameter:228 mm

€13.61/ pieceexcl. VAT

€16.47incl. VAT

20 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut -R.LA 1/4" Long-reach metric 10mm

  • Eriks:23443570
  • Manufacturer:R.10LA
  • Wrench width:10 mm
  • Connection size:1/4 in
  • Outer Diameter:143 mm

€9.72/ pieceexcl. VAT

€11.76incl. VAT

29 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut -S.HLA - 1/2" Long-reach metric 17mm

  • Eriks:23443690
  • Manufacturer:S.17HLA
  • Wrench width:17 mm
  • Connection size:1/2 in
  • Outer Diameter:24 mm

€13.76/ pieceexcl. VAT

€16.65incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut -S.H - 1/2" metric 30mm

  • Eriks:23443692
  • Manufacturer:S.30H
  • Wrench width:30 mm
  • Connection size:1/2 in
  • Outer Diameter:40.4 mm

€6.48/ pieceexcl. VAT

€7.84incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut - S.24lA - Socket long, 1/2" 12-point 24mm

  • Eriks:23443757
  • Manufacturer:S.24LA
  • Wrench width:24 mm
  • Connection size:1/2 in
  • Length:77 mm

€15.01/ pieceexcl. VAT

€18.16incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut -S.H - 1/2" metric 24mm

  • Eriks:23443680
  • Manufacturer:S.24H
  • Wrench width:24 mm
  • Connection size:1/2 in
  • Outer Diameter:32.7 mm

€5.08/ pieceexcl. VAT

€6.15incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut - S.17LA - Socket long, 1/2" 12-point 17mm

  • Eriks:23443751
  • Manufacturer:S.17LA
  • Wrench width:17 mm
  • Connection size:1/2 in
  • Length:77 mm

€13.76/ pieceexcl. VAT

€16.65incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut -S.HLA - 1/2" Long-reach metric 30mm

  • Eriks:23443706
  • Manufacturer:S.30HLA
  • Wrench width:30 mm
  • Connection size:1/2 in
  • Outer Diameter:40 mm

€20.82/ pieceexcl. VAT

€25.19incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut -S.HLA - 1/2" Long-reach metric 19mm

  • Eriks:23443697
  • Manufacturer:S.19HLA
  • Wrench width:19 mm
  • Connection size:1/2 in
  • Outer Diameter:265 mm

€13.96/ pieceexcl. VAT

€16.89incl. VAT

20 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut -S.HLA - 1/2" Long-reach metric 13mm

  • Eriks:23443686
  • Manufacturer:S.13HLA
  • Wrench width:13 mm
  • Connection size:1/2 in
  • Outer Diameter:19 mm

€12.37/ pieceexcl. VAT

€14.97incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 17mm

  • Eriks:23443647
  • Manufacturer:S.17
  • Wrench width:17 mm
  • Connection size:1/2 in
  • Outer Diameter:241 mm

€4.43/ pieceexcl. VAT

€5.36incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 24mm

  • Eriks:23443654
  • Manufacturer:S.24
  • Wrench width:24 mm
  • Connection size:1/2 in
  • Outer Diameter:327 mm

€5.08/ pieceexcl. VAT

€6.15incl. VAT

37 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 30mm

  • Eriks:23443660
  • Manufacturer:S.30
  • Wrench width:30 mm
  • Connection size:1/2 in
  • Outer Diameter:404 mm

€6.48/ pieceexcl. VAT

€7.84incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 19mm

  • Eriks:23443649
  • Manufacturer:S.19
  • Wrench width:19 mm
  • Connection size:1/2 in
  • Outer Diameter:266 mm

€4.65/ pieceexcl. VAT

€5.63incl. VAT

30 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 13mm

  • Eriks:23443643
  • Manufacturer:S.13
  • Wrench width:13 mm
  • Connection size:1/2 in
  • Outer Diameter:189 mm

€4.25/ pieceexcl. VAT

€5.14incl. VAT

25 In stock - Estimated delivery date 10/11/2026