FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 24mm

  • ERIKS:23443680
  • Manufacturer:3148510540603
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€5.08/ pieceexcl. VAT

€6.15incl. VAT

12 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
24 mm
Connection size
1/2 in
Outer Diameter
32.7 mm
Length
38 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 24x38 mm

  • Eriks:23061789
  • Manufacturer:4317784096362

€6.42/ pieceexcl. VAT

€7.77incl. VAT

Estimated delivery date - 12/11/2026