FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 30mm

  • ERIKS:23443692
  • Manufacturer:3148510541204
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€6.48/ pieceexcl. VAT

€7.84incl. VAT

9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
30 mm
Connection size
1/2 in
Outer Diameter
40.4 mm
Length
44 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 30x45 mm

  • Eriks:23061791
  • Manufacturer:4317784096409

€8.60/ pieceexcl. VAT

€10.41incl. VAT

Estimated delivery date - 12/11/2026