FACOM

FACOM Socket for hexagonal nut -S.HLA - 1/2" Long-reach metric 13mm

  • ERIKS:23443686
  • Manufacturer:3148510541037
Image 1
ISO 2725-1, DIN 3124, NF ISO 2725-1.

-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
--Finish: bright chrome
Save to list

€12.37/ pieceexcl. VAT

€14.97incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
13 mm
Connection size
1/2 in
Outer Diameter
19 mm
Length
77 mm
Weight
115 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. long 1/2" 13x77mm

  • Eriks:23062492
  • Manufacturer:4317784203463

€7.66/ pieceexcl. VAT

€9.27incl. VAT

Estimated delivery date - 12/11/2026