FACOM

FACOM R.235 - Bit holder cap 1/4" - 6,35mm

  • ERIKS:23443607
  • Manufacturer:3148510528502
Image 1
-STANDARDS: NF ISO 2725-1, NF ISO 1173, ISO 2725-1, ISO 1173, DIN 3124
-For bits series 1 - 1/4" - 6.35 mm drive.
-The sockets Ref R.235 - J.235 - SJ.235 include a standard clip for frequent removal.
-The socket Ref R.245 includes a retaining clip ensuring the bits are held firmly. For rare removal, the drive is fitted with a hole for ball or plunger locking.
Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

23 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.235
Connection size
1/4