FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 13mm

  • ERIKS:23443643
  • Manufacturer:3148510535500
Image 1
1/2in square drive 12 point OGV® socket.
Save to list

€4.25/ pieceexcl. VAT

€5.14incl. VAT

25 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
13 mm
Connection size
1/2 in
Outer Diameter
189 mm
Length
36 mm
Weight
55 g