FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 24mm

  • ERIKS:23443654
  • Manufacturer:3148510536606
Image 1
  • Chrome vanadium
  • OGV profile, more powerful tightening, preserves fasteners
Save to list

€5.08/ pieceexcl. VAT

€6.15incl. VAT

37 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
24 mm
Connection size
1/2 in
Outer Diameter
327 mm
Length
38 mm
Weight
130 g