FACOM

FACOM Socket for hexagonal nut -R.LA 1/4" Long-reach metric 10mm

  • ERIKS:23443570
  • Manufacturer:3148510513058
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.

-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
-Finish: bright chrome.
Save to list

€9.72/ pieceexcl. VAT

€11.76incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
10 mm
Connection size
1/4 in
Outer Diameter
143 mm
Length
505 mm
Weight
41 g