FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 19mm

  • ERIKS:23443649
  • Manufacturer:3148510536101
Image 1
1/2in square drive 12 point OGV® socket.
Save to list

€4.65/ pieceexcl. VAT

€5.63incl. VAT

30 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
19 mm
Connection size
1/2 in
Outer Diameter
266 mm
Length
36 mm
Weight
69 g