FACOM

FACOM Socket for hexagonal nut - S - 1/2" 12-Point 30mm

  • ERIKS:23443660
  • Manufacturer:3148510537207
Image 1
  • Chrome vanadium
  • OGV profile, more powerful tightening, preserves fasteners
Save to list

€6.48/ pieceexcl. VAT

€7.84incl. VAT

11 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
30 mm
Connection size
1/2 in
Outer Diameter
404 mm
Length
44 mm
Weight
201 g