FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 17mm

  • ERIKS:23443673
  • Manufacturer:3148510539904
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€4.43/ pieceexcl. VAT

€5.36incl. VAT

50 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
17 mm
Connection size
1/2 in
Outer Diameter
24.1 mm
Length
36 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 17x38mm

  • Eriks:23061784
  • Manufacturer:4317784096331

€4.32/ pieceexcl. VAT

€5.23incl. VAT

Estimated delivery date - 12/11/2026