Hex Keys

  • 75
  • 101
  • 45
  • 88
  • 6
  • 9
  • 11
  • 2
  • 1
  • 1
  • 1
  • 12
  • 5
  • 12
  • 1
511 Products showing for Hex Keys
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 recessed hexagon 3x25mm

  • Eriks:12521367
  • Manufacturer:4317784511636
  • Connection size:1/4
  • Dimension:3 mm
  • Length:25 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 recessed hexagon 4x25mm

  • Eriks:12521368
  • Manufacturer:4317784511643
  • Connection size:1/4
  • Dimension:4 mm
  • Length:25 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 recessed hexagon 5x25mm

  • Eriks:12521369
  • Manufacturer:4317784511650
  • Connection size:1/4
  • Dimension:5 mm
  • Length:25 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM Allen socket - STM.5 - 1/2"- 5mm

  • Eriks:23448393
  • Manufacturer:STM.5
  • Connection size:1/2 in
  • Dimension:5 mm

€12.79/ pieceexcl. VAT

€15.48incl. VAT

21 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - STM.4 - 1/2"- 4mm

  • Eriks:23448394
  • Manufacturer:STM.4
  • Connection size:1/2 in
  • Dimension:4 mm

€12.79/ pieceexcl. VAT

€15.48incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Bit for inner hex screws - EH.102.5 - Inserts bit 1/4", L25mm 2.5mm

  • Eriks:23442939
  • Manufacturer:EH.102.5
  • Connection size:1/4
  • Dimension:2.5 mm
  • Length:25 mm

€4.00/ pieceexcl. VAT

€4.84incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - SHP.10LA - Bit socket, long 1/2"- 10x140mm

  • Eriks:23447496
  • Manufacturer:SHP.10LA
  • Connection size:1/2 in
  • Dimension:10 mm
  • Length:140 mm

€23.84/ pieceexcl. VAT

€28.85incl. VAT

27 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - STM.14 - 1/2"- 14mm

  • Eriks:23448388
  • Manufacturer:STM.14
  • Connection size:1/2 in
  • Dimension:14 mm

€19.77/ pieceexcl. VAT

€23.92incl. VAT

22 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - SHP.6LA - Bit socket, long 1/2"- 6x100mm

  • Eriks:23447492
  • Manufacturer:SHP.6LA
  • Connection size:1/2 in
  • Dimension:6 mm
  • Length:100 mm

€18.07/ pieceexcl. VAT

€21.86incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - STM.12 - 1/2"- 12mm

  • Eriks:23448389
  • Manufacturer:STM.12
  • Connection size:1/2 in
  • Dimension:12 mm

€19.77/ pieceexcl. VAT

€23.92incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - STM.6 - 1/2"- 6mm

  • Eriks:23448392
  • Manufacturer:STM.6
  • Connection size:1/2 in
  • Dimension:6 mm

€12.79/ pieceexcl. VAT

€15.48incl. VAT

28 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - STM.10 - 1/2"- 10mm

  • Eriks:23448390
  • Manufacturer:STM.10
  • Connection size:1/2 in
  • Dimension:10 mm

€12.79/ pieceexcl. VAT

€15.48incl. VAT

25 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - STM.8 - 1/2"- 8mm

  • Eriks:23448385
  • Manufacturer:STM.8
  • Connection size:1/2 in
  • Dimension:8 mm

€12.79/ pieceexcl. VAT

€15.48incl. VAT

30 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - STM.17 - 1/2"- 17mm

  • Eriks:23448387
  • Manufacturer:STM.17
  • Connection size:1/2 in
  • Dimension:17 mm

€23.90/ pieceexcl. VAT

€28.92incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - STM.19 - 1/2"- 19mm

  • Eriks:23448386
  • Manufacturer:STM.19
  • Connection size:1/2 in
  • Dimension:19 mm

€26.65/ pieceexcl. VAT

€32.25incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Bit for inner hex screws - EH.107 - Inserts bit 1/4", L25mm 7mm

  • Eriks:23442946
  • Manufacturer:EH.107
  • Connection size:1/4
  • Dimension:7 mm
  • Length:25 mm

€4.12/ pieceexcl. VAT

€4.99incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen socket - SHP.8LA - Bit socket, long 1/2"- 8x100mm

  • Eriks:23447494
  • Manufacturer:SHP.8LA
  • Connection size:1/2 in
  • Dimension:8 mm
  • Length:100 mm

€18.03/ pieceexcl. VAT

€21.82incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Bit for inner hex screws - EH.104 - Inserts bit 1/4", L25mm 4mm

  • Eriks:23442942
  • Manufacturer:EH.104
  • Connection size:1/4
  • Dimension:4 mm
  • Length:25 mm

€4.00/ pieceexcl. VAT

€4.84incl. VAT

50 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Bit for inner hex screws - EH.106 - Inserts bit 1/4", L25mm 6mm

  • Eriks:23442945
  • Manufacturer:EH.106
  • Connection size:1/4
  • Dimension:6 mm
  • Length:25 mm

€4.00/ pieceexcl. VAT

€4.84incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Bit for inner hex screws - EH.103 - Inserts bit 1/4", L25mm 3mm

  • Eriks:23442940
  • Manufacturer:EH.103
  • Connection size:1/4
  • Dimension:3 mm
  • Length:25 mm

€4.00/ pieceexcl. VAT

€4.84incl. VAT

26 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Bit for inner hex screws - EH.105 - Inserts bit 1/4", L25mm 5mm

  • Eriks:23442943
  • Manufacturer:EH.105
  • Connection size:1/4
  • Dimension:5 mm
  • Length:25 mm

€4.00/ pieceexcl. VAT

€4.84incl. VAT

40 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Bit for inner hex screws - EH.603 - Standard bits for countersunk hex screws 1/4" L50mm 3mm

  • Eriks:23442958
  • Manufacturer:EH.603
  • Connection size:1/4
  • Dimension:3 mm
  • Length:50 mm

€8.43/ pieceexcl. VAT

€10.20incl. VAT

Sold per: 5Min. order: 5

38 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Bit for inner hex screws - EH.606 - Standard bits for countersunk hex screws 1/4" L50mm 6mm

  • Eriks:23442961
  • Manufacturer:EH.606
  • Connection size:1/4
  • Dimension:6 mm
  • Length:50 mm

€8.43/ pieceexcl. VAT

€10.20incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Bit for inner hex screws - EH.604 - Standard bits for countersunk hex screws 1/4" L50mm 4mm

  • Eriks:23442959
  • Manufacturer:EH.604
  • Connection size:1/4
  • Dimension:4 mm
  • Length:50 mm

€8.43/ pieceexcl. VAT

€10.20incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Bit for inner hex screws - ENH.310 - Impact insert bits 1/2" L50mm 10mm

  • Eriks:23442979
  • Manufacturer:ENH.310
  • Connection size:1/2
  • Dimension:10 mm
  • Length:50 mm

€6.89/ pieceexcl. VAT

€8.34incl. VAT

1 In stock - Estimated delivery date 10/11/2026