FACOM

FACOM Allen socket - STM.17 - 1/2"- 17mm

  • ERIKS:23448387
  • Manufacturer:3148517238916
Image 1
-Standard length series.
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
-Available in case set (Ref STM.J9).
Save to list

€23.90/ pieceexcl. VAT

€28.92incl. VAT

18 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
STM
Connection size
1/2 in
Dimension
17 mm
Alternatives
Product Image

FORMAT Screwdriver bit 1/2" recessed hexagon 17x55mm

  • Eriks:23061807
  • Manufacturer:4317784094672

€7.98/ pieceexcl. VAT

€9.66incl. VAT

Estimated delivery date - 12/11/2026