FACOM

FACOM Allen socket - STM.12 - 1/2"- 12mm

  • ERIKS:23448389
  • Manufacturer:3148517239111
Image 1
-Standard length series.
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
-Available in case set (Ref STM.J9).
Save to list

€19.77/ pieceexcl. VAT

€23.92incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
STM
Connection size
1/2 in
Dimension
12 mm
Alternatives
Product Image

FORMAT Screwdriver bit 1/2" recessed hexagon 12x55 mm

  • Eriks:23061805
  • Manufacturer:4317784094658

€7.61/ pieceexcl. VAT

€9.21incl. VAT

Estimated delivery date - 12/11/2026