FACOM

FACOM Allen socket - SHP.10LA - Bit socket, long 1/2"- 10x140mm

  • ERIKS:23447496
  • Manufacturer:3148516593405
Image 1
-Long and extra long reach series
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€23.84/ pieceexcl. VAT

€28.85incl. VAT

27 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SHP.LA
Connection size
1/2 in
Dimension
10 mm
Length
140 mm
Weight
132 g
Alternatives
Product Image

FORMAT Screwdriver bit 1/2" recessed hexagon 10x140mm

  • Eriks:23061804
  • Manufacturer:4317784119634

€10.35/ pieceexcl. VAT

€12.52incl. VAT

Estimated delivery date - 12/11/2026