FACOM

FACOM Allen socket - STM.10 - 1/2"- 10mm

  • ERIKS:23448390
  • Manufacturer:3148517239388
Image 1
-Standard length series.
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
-Available in case set (Ref STM.J9).
Save to list

€12.79/ pieceexcl. VAT

€15.48incl. VAT

25 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
STM
Connection size
1/2 in
Dimension
10 mm
Alternatives

€6.67/ pieceexcl. VAT

€8.07incl. VAT

Estimated delivery date - 12/11/2026