FACOM

FACOM Allen socket - STM.4 - 1/2"- 4mm

  • ERIKS:23448394
  • Manufacturer:3148517239715
Image 1
-Standard length series.
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
-Available in case set (Ref STM.J9).
Save to list

€12.79/ pieceexcl. VAT

€15.48incl. VAT

17 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
STM
Connection size
1/2 in
Dimension
4 mm
Alternatives
Product Image

FORMAT Screwdriver bit 1/2" recessed hexagon 4 x 55 mm

  • Eriks:23061794
  • Manufacturer:4317784096423

€6.56/ pieceexcl. VAT

€7.94incl. VAT

Estimated delivery date - 12/11/2026