FACOM

FACOM Bit for inner hex screws - EH.606 - Standard bits for countersunk hex screws 1/4" L50mm 6mm

  • ERIKS:23442961
  • Manufacturer:3148510233956
Image 1
STANDARDS: NF ISO 2351-3, NF ISO 1173, ISO 2351-3, ISO 1173, DIN ISO 2351-3
Drive 1/4" - 6.35 mm with groove.
Save to list

€8.43/ pieceexcl. VAT

€10.20incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/4
Dimension
6 mm
Length
50 mm