FACOM

FACOM Allen socket - STM.19 - 1/2"- 19mm

  • ERIKS:23448386
  • Manufacturer:3148517238824
Image 1
-Standard length series.
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
-Available in case set (Ref STM.J9).
Save to list

€26.65/ pieceexcl. VAT

€32.25incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
STM
Connection size
1/2 in
Dimension
19 mm
Alternatives
Product Image

FORMAT Screwdriver bit 1/2" recessed hexagon 19x55 mm

  • Eriks:23061808
  • Manufacturer:4317784094689

€10.74/ pieceexcl. VAT

€13.00incl. VAT

Estimated delivery date - 12/11/2026