FACOM

FACOM Allen socket - SHP.8LA - Bit socket, long 1/2"- 8x100mm

  • ERIKS:23447494
  • Manufacturer:3148516593238
Image 1
-Long and extra long reach series
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€18.03/ pieceexcl. VAT

€21.82incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SHP.LA
Connection size
1/2 in
Dimension
8 mm
Length
100 mm
Weight
79 g
Alternatives
Product Image

FORMAT Screwdriver bit 1/2" recessed hexagon 8x100 mm

  • Eriks:23061802
  • Manufacturer:4317784119627

€9.18/ pieceexcl. VAT

€11.11incl. VAT

Estimated delivery date - 12/11/2026