FORMAT

FORMAT Bit tough 1/4" DIN3126C6.3 recessed hexagon 3x25mm

  • ERIKS:12521367
  • Manufacturer:4317784511636
Image 1
Bit for recessed hexagon screws 1/4", according to DIN 3126 C 6.3, tough designEspecially suitable for screwing into metal and sheet metal.
Save to list

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/4
Dimension
3 mm
Length
25 mm