FACOM

FACOM Allen socket - SHP.6LA - Bit socket, long 1/2"- 6x100mm

  • ERIKS:23447492
  • Manufacturer:3148516593078
Image 1
-Long and extra long reach series
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€18.07/ pieceexcl. VAT

€21.86incl. VAT

13 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SHP.LA
Connection size
1/2 in
Dimension
6 mm
Length
100 mm
Weight
77 g
Alternatives
Product Image

FORMAT Screwdriver bit 1/2" recessed hexagon 6x140 mm

  • Eriks:23061798
  • Manufacturer:4317784119603

€9.38/ pieceexcl. VAT

€11.35incl. VAT

Estimated delivery date - 12/11/2026