Crowbars

  • 13
  • 5
  • 9
  • 9
  • 14
  • 4
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
81 Products showing for Crowbars
Product Image

FORMAT Crowbar hex. 400mm

  • Eriks:23077293
  • Manufacturer:4317784092982
  • Type:Crowbars
  • Length:400 mm

€16.86/ pieceexcl. VAT

€20.40incl. VAT

77 In stock - Estimated delivery date 16/11/2026
Product Image

FORMAT Nail extractor hex. 800x18mm

  • Eriks:23077290
  • Manufacturer:4317784092890
  • Type:Crowbars
  • Length:800 mm

€20.23/ pieceexcl. VAT

€24.48incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

FACOM Crowbar - 1260.50 - L=495mm hexagon 18mm

  • Eriks:23446138
  • Manufacturer:1260.50
  • Type:Crowbars
  • Length:495 mm
  • Diameter:18 mm

€27.12/ pieceexcl. VAT

€32.82incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

FACOM Crowbar - 1260.70 - L=710mm hexagon 23mm

  • Eriks:23446139
  • Manufacturer:1260.70
  • Type:Crowbars
  • Length:710 mm
  • Diameter:23 mm

€36.58/ pieceexcl. VAT

€44.26incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

FACOM Crowbar - 268.3 - extra curved, with round - 16x450mm

  • Eriks:23445495
  • Manufacturer:268.3
  • Type:Crowbars
  • Length:450 mm
  • Diameter:16 mm

€33.46/ pieceexcl. VAT

€40.49incl. VAT

36 In stock - Estimated delivery date 16/11/2026
Product Image

FACOM Crowbar - 269 - with crook beak round 18x400mm

  • Eriks:23445497
  • Manufacturer:269
  • Type:Crowbars
  • Length:400 mm
  • Diameter:18 mm

€22.28/ pieceexcl. VAT

€26.96incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Bahco 2484/s4 koevoet set 4 stuks

  • Eriks:23928896
  • Manufacturer:2484/S4
  • Type:Crowbars

€57.77/ pieceexcl. VAT

€69.90incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Bahco 3681-16 speciale koevoet

  • Eriks:12143345
  • Manufacturer:3681-16
  • Type:Crowbars
  • Length:400 mm

€34.88/ pieceexcl. VAT

€42.20incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO KOEVOET 3680 400 MM

  • Eriks:23077257
  • Manufacturer:3680
  • Type:Crowbars
  • Length:400 mm
  • Diameter:14 mm

€54.49/ pieceexcl. VAT

€65.93incl. VAT

22 In stock - Estimated delivery date 16/11/2026
Product Image

BAHCO Verstelbare koevoet BT10P338

  • Eriks:13447597
  • Manufacturer:BT10P338
  • Length:380 mm
  • Weight:570 g
  • Material:High-performance alloy steel

€42.83/ pieceexcl. VAT

€51.82incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

STAHLWILLE Pry bar 400mm

  • Eriks:23781362
  • Manufacturer:11006
  • Type:Crowbars
  • Length:400 mm

€66.50/ pieceexcl. VAT

€80.47incl. VAT

22 In stock - Estimated delivery date 16/11/2026
Product Image

PEDDINGHAUS 198.01 wringstaaf 400mm

  • Eriks:23077282
  • Manufacturer:0198010000
  • Type:Crowbars
  • Length:400 mm

€25.89/ pieceexcl. VAT

€31.33incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

GEDORE 120-600 Wrecking bar

  • Eriks:23077297
  • Manufacturer:8769680
  • Type:Nail pullers
  • Length:600 mm
  • Diameter:18 mm

€24.46/ pieceexcl. VAT

€29.60incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

GEDORE 141-600 Prybar

  • Eriks:11895007
  • Manufacturer:1471929

€26.60/ pieceexcl. VAT

€32.19incl. VAT

24 In stock - Estimated delivery date 16/11/2026
Product Image

STAHLWILLE Pry bar 400mm

  • Eriks:23781363
  • Manufacturer:11007
  • Type:Crowbars
  • Length:400 mm

€92.00/ pieceexcl. VAT

€111.32incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

GEDORE 120-500 Wrecking bar

  • Eriks:23077304
  • Manufacturer:8769410
  • Type:Nail pullers
  • Length:500 mm
  • Diameter:18 mm

€22.05/ pieceexcl. VAT

€26.68incl. VAT

50 In stock - Estimated delivery date 16/11/2026
Product Image

GEDORE 120-1000 Wrecking bar

  • Eriks:23077308
  • Manufacturer:8769920
  • Type:Nail pullers
  • Length:1000 mm
  • Diameter:18 mm

€27.90/ pieceexcl. VAT

€33.76incl. VAT

25 In stock - Estimated delivery date 16/11/2026
Product Image

GEDORE 137-600 Bending bar 600 mm

  • Eriks:23077340
  • Manufacturer:8783590
  • Type:Crowbars
  • Length:600 mm
  • Diameter:20 mm

€71.77/ pieceexcl. VAT

€86.84incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

FORMAT Crowbar straight 1500mm

  • Eriks:23077288
  • Manufacturer:6197031500
  • Type:Crowbars
  • Length:1500 mm
  • Weight:8250 g

€47.28/ pieceexcl. VAT

€57.21incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Crowbar with rolling head 400mm

  • Eriks:23077209
  • Manufacturer:4317784203692
  • Type:Crowbars
  • Length:400 mm

€16.17/ pieceexcl. VAT

€19.57incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Crowbar curved 2000mm

  • Eriks:12064220
  • Manufacturer:4317784475532
  • Type:Crowbars
  • Length:2000 mm
  • Weight:11000 g

€92.28/ pieceexcl. VAT

€111.66incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Nail extractor hex. 600x18mm

  • Eriks:23077289
  • Manufacturer:4317784092883
  • Type:Crowbars
  • Length:600 mm

€16.31/ pieceexcl. VAT

€19.74incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Crowbar with Nail claw 1500mm

  • Eriks:23077287
  • Manufacturer:4317784135337
  • Type:Crowbars
  • Length:1500 mm
  • Weight:8250 g

€47.28/ pieceexcl. VAT

€57.21incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Crowbar curved 1500mm

  • Eriks:23077286
  • Manufacturer:4317784135320
  • Type:Crowbars
  • Length:1500 mm
  • Weight:8250 g

€47.28/ pieceexcl. VAT

€57.21incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Nail extractor hex. 500x18mm

  • Eriks:23077343
  • Manufacturer:4317784346634
  • Type:Crowbars
  • Length:500 mm

€14.95/ pieceexcl. VAT

€18.09incl. VAT

Estimated delivery date - 23/11/2026