Products
Brands
About Eriks
Customer service
BE - English
Home
Crowbars type no. 1260
Crowbars type no. 1260
-Forged, one flat end and one nail-claw, hardened to 45 HRc.
-Presentation: red lacquered, polished, varnished ends.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Crowbars
2
Length [mm]
495
1
710
1
Log in to see your specific pricing.
Log in
2
of
Crowbars type no. 1260
Product
Type
Length [mm]
Diameter [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Diameter [mm]
Available
Price
excl. VAT
Crowbar - 1260.50 - L=495mm hexagon 18mm
Crowbars
495
18
€27.12
/
piece
Crowbar - 1260.70 - L=710mm hexagon 23mm
Crowbars
710
23
€36.58
/
piece
Log in