FORMAT

FORMAT Crowbar straight 1500mm

  • ERIKS:23077288
  • Manufacturer:4317784122177
Image 1
Wrecking bar with straight blade and tip

Design: Made of tempered steel C 45, painted black, with a round body.

Save to list

€47.28/ pieceexcl. VAT

€57.21incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Crowbars
Length
1500 mm
Weight
8250 g